Navigation Menu New

Access My Account, Order History, Lists and more here.

452M68 4062-BD UNSPSC # 24101905

Drum Spill Containment Pallet: For 2 Drums, 58 gal Spill Capacity, Black

  • Item # 452M68
  • Mfr. Model # 4062-BD
  • UNSPSC # 24101905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Drum Spill Containment Pallet: For 2 Drums, 58 gal Spill Capacity, Black

  • Item # 452M68
  • Mfr. Model # 4062-BD
  • UNSPSC # 24101905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Compatible Ramp 5039-BD, 5038-BD
  • Composition Polyethylene
  • Dimensions 60 in L x 37 1/4 in W x 72 3/4 in H
  • Fluorinated No
  • For Number of 55 gal. Drums 2
  • For Use With Ramp Connection Mfr. Model Number 5038-BD, 5039-BD
  • For Use With Ramp Grainger Part Number 35LT79, 452M51
  • For Use With Standard Fork Yes
  • Forklift Pockets 4-Way
  • Grate Color Black
  • Grate Compatible Grainger Part Number 4TAL7
  • Grate Connection Compatible Mfr. Model Number 7006-BK
  • Grate Material Polyethylene
  • Height 72 3/4 in
  • Includes Removable Grating
  • Includes Drain No
  • Includes Overflow Bladder No
  • Indoor/Outdoor Use Indoor, Outdoor
  • Inline No
  • Length 60 in
  • Load Capacity 1,000 lb
  • Low Profile No
  • Manufacturer Warranty 1 yr
  • Modular Type Nonmodular
  • Opening Type Rolltop
  • Pallet Color Black
  • Pallet Material Polyethylene
  • Product Type Hardcover Spill Pallet
  • Product Weight 170 lb
  • Recycled Content (%) No Recycled Content
  • Spill Capacity 58 gal
  • Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC
  • Sump Connection Capability No
  • Supports EPA Compliance 40 CFR 264.175
  • Supports NPDES Compliance Yes
  • Supports SPCC Compliance Yes
  • Usable Length 51 in
  • Usable Width 30 in
  • Width 37 1/4 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top