Navigation Menu New

Access My Account, Order History, Lists and more here.

452M39 1299-BD UNSPSC # 60131405

95 gal Black Polyethylene Open Head Overpack Drum

  • Item # 452M39
  • Mfr. Model # 1299-BD
  • UNSPSC # 60131405
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

95 gal Black Polyethylene Open Head Overpack Drum

  • Item # 452M39
  • Mfr. Model # 1299-BD
  • UNSPSC # 60131405
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Drum Item Overpack Drum
  • Drum Head Type Open Head
  • Drum Lid Closure Screw On Lid
  • Drum Volume Capacity 95 gal
  • Primary Drum Material Polyethylene
  • Drum Color Black
  • Drum Cover Color Black
  • Includes (2) Wheels
  • Overall Height 47 1/2 in
  • Outside Dia. 31 in
  • Material Thickness 0.25 mm
  • Gasket Material Neoprene
  • Weight 56 lb
  • For Use With Containment, Spill Kit, Storage
  • Standards EPA, SPCC and NPDES
  • Lined/Unlined Unlined

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top