Skip Content

ST
BLACK & DECKER

Steel Folding Step, 36-29/32" Overall Height, 200 lb. Load Capacity, Number of Steps: 2

  • Item # 45MY29
  • My Part #
  • Mfr. Model # BXL4360-02
  • Catalog Page # N/A
  • UNSPSC # 30191505
Steel Folding Step, 36-29/32" Overall Height, 200 lb. Load Capacity, Number of Steps: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The perfect solution for hard-to-reach areas on the job, the Black & Decker steel step stool by LouisvilleĀ® ladder features wide, slip-resistant platform top step to help you maintain your balance, nonmarring rubber slip-resistant feet, easy-to-grip handle on safety handrail. It folds flat for easy and convenient storage. Lightweight stool is easy to carry from jobsite to jobsite.

View More

Technical Specs

  • Step Stool Product Group Folding Step
  • Number of Steps 2
  • Overall Height 36-29/32"
  • Material Steel
  • ANSI Type III
  • Load Capacity 200 lb.
  • Top Step Height 18"
  • Top Step Depth 9"
  • Bottom Width 17"
  • Base Depth 20-53/64"
  • Color Gray
  • Finish Powder Coated
  • Series BXL4360
  • Closed Depth 2-3/4"
  • Closed Height 36-15/16"
  • Includes Antislip Tread
  • Standards ANSI
  • Net Weight 9.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Cyprus, Czech Republic, Germany, Denmark, Finland, France, Greece, Croatia, and Hungary.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.