TP
BLACK & DECKER

Steel Ball

  • Item # 41JC72
  • My Part #
  • Mfr. Model # N089668
  • Catalog Page # N/A
  • UNSPSC # 0
Steel Ball close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Steel Ball
  • For Use With Grainger Item Number 11A180, 11A181, 21RV43, 21RV44, 21RV45, 24T856, 24T861, 24T863, 24T864, 2AEV5, 2AEV6, 2AEV8, 2AEW2, 42W357, 4YEA4, 6CXN4
  • For Use With Mfr. Model Number DCF885C2 TYPE 2, DCF885C2 TYPE 1, DCF885M2 TYPE 2, DCF886M2 TYPE 1, DCF886D2 TYPE 1, DCF886B TYPE 1, DCF895B TYPE 1, DCF885B TYPE 2, DCF885B TYPE 1, DCF895D2 TYPE 1, DCF895M2 TYPE 1, DCF895M2 TYPE 2, DC825KA TYPE 3, DC827KL TYPE 3, DC835KA TYPE 3, DC845KA TYPE 3, PCE201 TYPE 1, DC825B TYPE 3, DCF815S2 TYPE 3, DCF815S2 TYPE 4
  • Fits Brand Black & Decker
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.