Skip Content
TP
BLACK & DECKER

Side Handle

  • Item # 41JC88
  • Mfr. Model # N239381
  • Catalog Page # N/A
  • UNSPSC # 0
Side Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $20.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Side Handle
  • For Use With Grainger Item Number 18E810, 19TF49, 19TF50, 1EZ28, 1EZ29, 1GEF1, 1UH26, 24T857, 24T869, 2AEU2, 2FX59, 2VDJ4, 30RV81, 34D754, 3MJ25, 3MJ26, 3MUX6, 3MUX9, 3WY80, 4KZ07, 4PC47, 4WKN1, 4YDZ6, 4YL14, 4YL15, 4YL16, 5MP76, 5TB83, 6HC18
  • For Use With Mfr. Model Number DC415KL TYPE 1, DWE4120 TYPE 1, DWE4120 TYPE 2, DWE4120N TYPE 2, DWE4120N TYPE 1, DW802 TYPE 1, DW802G TYPE 1, DW840K TYPE 2, DW840K TYPE 1, DW827 TYPE 1, DCG412B TYPE 1, DCG412B TYPE 3, DCG412B TYPE 2, DCG412P2 TYPE 2, DCG412P2 TYPE 3, DC415KL TYPE 1, DW443 TYPE 1, DW443 TYPE 2, DC413KL TYPE 1, DWE4012 TYPE 1, DWE4011 TYPE 1, DW400 TYPE 2, DW400 TYPE 1, DW402 TYPE 5, DW402 TYPE 2, DW402 TYPE 1, DW402 TYPE 4, DW402 TYPE 6, 7424XP TYPE 2, 7424XP TYPE 1, 7345 TYPE 2, 7345 TYPE 1, DC411KA TYPE 2
  • Fits Brand Black & Decker
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.