Navigation Menu New

Access My Account, Order History, Lists and more here.

40F270 AS6NG UNSPSC # 27112710

Tap image to zoom.

Roll over image to zoom.

Screwdriver Kit, Cordless, 130 RPM

  • Item # 40F270
  • Mfr. Model # AS6NG
  • UNSPSC # 27112710
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Screwdriver Kit
  • Power Source Cordless
  • Brushless Motor No
  • Max. Torque 20 in-lb
  • Free Speed 130 RPM
  • Screwdriver Type General Purpose Screwdriver
  • Chuck Size 1/4 in
  • Clutch Type Standard
  • Duty Rating Light Duty
  • Reversible Yes
  • Variable Speed No
  • Cordless Tool Kit Contents (1) Bare Tool, (4) Batteries
  • Number of Batteries Included 4
  • Battery Capacity (4) AA
  • Voltage 6V DC
  • Charger Included No
  • Handle Type Straight
  • Trigger Lock No
  • Throttle Type Switch
  • Autofeed No
  • Built-In Light No
  • Wireless Tool Tracking No
  • Tool Weight 0.8 lb
  • Overall Length 8 1/2 in
  • Features Easily Switch From Driving To Removing Screws With Forward Reverse Switch, Easily Switch To Manual Screwdriving For More Control
  • Includes 1" Phillips Screwdriving Bit, 1" Slotted Screwdriving Bit
  • Tool Brand Black + Decker
  • Series Standard
Back to Top