DV
BLACK & DECKER

Flat Washer

  • Item # 41JA27
  • My Part #
  • Mfr. Model # 488807-00
  • Catalog Page # N/A
  • UNSPSC # 0
Flat Washer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flat Washer
  • For Use With Grainger Item Number 1LPR2, 24T879, 2NEP9, 3MJ21, 3MJ24, 4GD67, 4LF01, 4PC38, 4PC39, 4PC40, 4YK87, 5VC74, 6W875
  • For Use With Mfr. Model Number DW744X TYPE 5, DW744X TYPE 6, DW744X TYPE 4, DWE6401DS TYPE 1, DW744XRS TYPE 4, DW744XRS TYPE 6, DW744XRS TYPE 5, DW364 TYPE 4, DW364 TYPE 2, DW364 TYPE 5, DW364 TYPE 1, DW364 TYPE 3, DW384 TYPE 5, DW384 TYPE 4, DW384 TYPE 2, DW384 TYPE 1, DW384 TYPE 3, DW788 TYPE 2, DW788 TYPE 1, DW866 TYPE 1, DW7444 TYPE 1, DW756 TYPE 2, DW758 TYPE 2, DW364K TYPE 5, DW364K TYPE 3, DW744S TYPE 2, DW744S TYPE 3, DW682K TYPE 3, DW682K TYPE 1, DW682K TYPE 4
  • Fits Brand Black & Decker
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.