Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACK & DECKER

Battery Pack, 3.6V, NiMH, 1.5A/hr.

  • Item# 4VX35
  • Mfr. Model# VP110
  • Catalog Page# N/A
  • UNSPSC# 26111710
Battery Pack,3.6V,NiMH,1.5A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Pack
  • Voltage 3.6
  • Cordless Tool Battery Type NiMH
  • Battery Capacity 1.5Ah
  • For Use With All Versa Pack Tools
  • Features Interchangeable VersaPak(R) Battery, 60% Longer Run Time Than VersaPak(R) Silver Battery
  • Includes VersaPak(R) Gold Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.