Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BLACK & DECKER

Ball Bearing

  • Item # 42NP52
  • My Part #
  • Mfr. Model # 605040-05
  • Catalog Page # N/A
  • UNSPSC # 0
Ball Bearing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.025 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Bearing
  • For Use With Grainger Item Number 6W354, 4Z602, 4GC79, 1N616, 3MH76, 3MH77, 1N615, 2FV88, 1GDL9, 6XZU1, 6XZU2, 4Z995, 4A907, 2FW53, 6W340, 4ZA13, 4ZA14, 4ZA15, 4ZA16, 4ZA17, 4ZA18, 4ZA19, 2EKR3, 2EKR4, 32ZU33, 30RV88, 1AUY3, 1AUY4, 2EKR5, 2EKR6, 1AUY7, 1AUY8, 5TB87, 4NZ55, 3ML17, 3MM53, 4KZ06, 3MJ28, 4Z742, 4TF45, 1N573, 1N572, 5MP40, 2FX57, 3MJ30, 5MP41, 4KZ36, 4KZ90, 4KZ91, 6HC39, 4LG10, 4LG11, 5VC57, 5VC63, 1NK12, 4LG28, 9HPL7, 5VC66, 4LD95, 4YY96, 39RW26, 39RV98, 39RW24, 39RV95, 39RW15
  • For Use With Mfr. Model Number 2714 TYPE 2, 2750 TYPE 101, 2750-220 TYPE 101, 2750G TYPE 101, 2752 TYPE 1, 2753 TYPE 1, 2771 TYPE 1, 3382K TYPE 1, 344 TYPE 1, 344 TYPE 2, 380 TYPE 1, 382 TYPE 1, 4252 TYPE 100, 5075K TYPE 100, 6160 TYPE 1, 6160 TYPE 2, 6246 TYPE 101, D26441 TYPE 1, D26441K TYPE 1, D26450 TYPE 1, D26451 TYPE 1, D26451K TYPE 1, D26453 TYPE 1, D26453K TYPE 1, D28065 TYPE 1, D28065N TYPE 1, D28065-QS TYPE 1, D28066N TYPE 1, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28144 TYPE 1, D28144N TYPE 1
  • Fits Brand Black & Decker
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.