Skip Content

TP
BLACK & DECKER

Ball Bearing

  • Item # 41JA03
  • My Part #
  • Mfr. Model # 330003-17
  • Catalog Page # N/A
  • UNSPSC # 0
Ball Bearing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.04 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Bearing
  • For Use With Grainger Item Number 1GDL9, 1GEG1, 1N573, 3JF52, 3KA79, 3MH99, 3MJ26, 3MJ30, 4KV37, 4KZ07, 4PC48, 4TF45, 4YK31, 4YL17, 4YU18, 4ZA13, 4ZA14, 4ZA15, 4ZA16, 4ZA17, 4ZA18, 4ZA19, 5MP40, 5MP41, 5TE12, 5TE13, 6A706, 6HC18, 6RM56, 6W355, 6W356, 6W875, 6XZU1, 6XZU2, 6Z296, D26450 TYPE 1, D26451 TYPE 1, D26451K TYPE 1, D26453 TYPE 1, D26453K TYPE 1, DW421K TYPE 2, DW421K TYPE 1, DW423K TYPE 1, DW423K TYPE 2, DW310K TYPE 1, DW310K TYPE 2, DW311K TYPE 1, DW311K TYPE 2, 7310 TYPE 2, 7310 TYPE 1, DW402K TYPE 2, DW402K TYPE 4
  • For Use With Mfr. Model Number 344 TYPE 2, 344 TYPE 1, D26670K TYPE 1, DW420 TYPE 2, DW420 TYPE 1, 7800 TYPE 1, 7800 TYPE 4, 7800 TYPE 5, 7800 TYPE 2, 7800 TYPE 3, DW007K-2 TYPE 1, DW124K TYPE 1, DW124K TYPE 3, DW124K TYPE 2, DW402 TYPE 4, DW402 TYPE 1, DW402 TYPE 2, DW402 TYPE 5, DW402 TYPE 6, DW423 TYPE 2, DW423 TYPE 1, DW124 TYPE 1, DW124 TYPE 2, DW124 TYPE 3, DW402G TYPE 2, DW402G TYPE 6, DW402G TYPE 4, DW871 TYPE 1, DW411K TYPE 3, DW411K TYPE 2, DW007K TYPE 1, DW872 TYPE 2, 9747 TYPE 1, D26441 TYPE 1, D26441K TYPE 1
  • Fits Brand Black & Decker
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.