Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BL

Radial Ball Bearing, Double Sealed Bearing Type, 0.625" Bore Dia., 1.625" Outside Dia.

  • Item# 35JE21
  • Mfr. Model# SS1628 2RS FM222
  • Catalog Page# N/A
  • UNSPSC# 31171504
Radial Ball Bearing, Double Sealed Bearing Type, 0.625" Bore Dia., 1.625" Outside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.07 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Double Sealed
  • Bore Dia. 0.625"
  • Bore Tolerance +0/-0.0003"
  • Outside Dia. 1.625"
  • Outside Dia. Tolerance +0/-0.0004"
  • Width 0.5"
  • ABEC Tolerance 1
  • Dynamic Load Capacity 2,109 lb.
  • Static Load Capacity 1,150 lb.
  • Max. RPM 5000
  • Temp. Range -40 Degrees to 350 Degrees F
  • Bearing Material Stainless Steel
  • Cage Material Stainless Steel
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Lubrication Grease
  • Industry Number SS1628-2RS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.