Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

B&K PRECISION

Power Supply, 30 V, 30 A

  • Item# 12P756
  • Mfr. Model# 1694
  • Catalog Page# N/A
  • UNSPSC# 39121004
Power Supply,30 V,30 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $665.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.77 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

900W Max. Output
Current foldback circuitry with illuminated indicator prevents overload.
High-Current/Power Switching DC Power Supplies
• Overvoltage, overtemperature, and overload protection Parallel or series connection Front-panel auxiliary output Dual 3-digit LED displays
High power and high current up to 60V or 60A are delivered in a lightweight, compact unit. Nos. 12P755, 12P756, and 12P757 feature a remote sensing terminal to compensate for voltage drop across load leads.

View More

Technical Specs

  • Item Power Supply
  • Output Volts (DC) 30 V
  • Output Current (Amps) 30 A
  • Current Limits 0% to 100%
  • Ripple Volts Regulation 40 mVpp
  • Line Volts Regulation 0.05% + 3 mV
  • Load Regulation 0.1% + 5 mV
  • Line Regulation 0.05% + 3 mV
  • Meter Type 2 Digital
  • Input Voltage 110-240VAC
  • Input Frequency (Hz) 50 Hz-60 Hz
  • Protection Current Fold Back Circuitry With Illuminated Indicator Prevents Overloading The Power Supply, Overtemperature Protection Circuitry, Overvoltage Protection
  • Connection Parallel or Series
  • Display 3-Digit LED Display
  • Includes 900 W Max Power Output, 3-Digit LED Display, Remote Sense, Compact Form Factor, Switching Design
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.