Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
B&K PRECISION

Digital Storage Oscilloscope 25 MHz

  • Item# 6PFG0
  • Mfr. Model# 2530B
  • Catalog Page# N/A
  • UNSPSC# 41113638
Digital Storage Oscilloscope 25 MHz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $541.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oscilloscope
  • Type 2 Channel
  • Bandwidth (MHz) 25
  • Vertical Deflection 2 mV/Div to 10 V/Div (1-2-5 order)
  • Rise Time Less Than 14 ns
  • Max. Voltage CAT I 400 VAC
  • Max./Min. Sweep Speed 25ns/Div to 50s/Div
  • Trigger Sensitivity Int./Ext. 1 Div From DC to 10 MHz; 1.5 Div from 10 MHz to 25 MHz For Fixed Gain Ranges, 200 mVp-p From DC to 10 MHz; 300 mVp-p From 10 MHz to 25 MHz For EXT
  • Vertical Operating Modes DC or AC
  • Vertical Deflection Accuracy +/-3% From 10 mV/Div to 10V/Div In Fixed Gain Ranges, +/-4% From 2 mV/Div, 5V/Div And Variable Gain Ranges
  • Sweep Speed Accuracy 100 PPM
  • Triggering Mode Auto, Normal, Single
  • Triggering Source CH1, CH2, Ext, Ext/5, AC Line
  • Display 5.7" Color TFT LCD
  • Digital Storage Bandwidth 25 MHz
  • Sampling Rate 500 MSa/s (Single Cchannel), 250 Msa/s (2 Channels Interleaved)
  • Horizontal Resolution 25ns/Div to 50s/Div
  • Vertical Resolution 8 Bit
  • Memory Size 32,000 Points (Single Channel), 16,000 Points (2 Channels Interleaved)
  • Real Time Bandwidth (MHz) 25
  • Sweep Rate Real/Storage N/A
  • Features 32 Automatic Measurements. Built-In USB Host, USB Device And RS232 Ports. 12 Language User Interfaces And Context Sensitive Help, Front Panel Print Button Enables Quick And Easy Saving Of Screen Shots To Flash Drive, Ability To Disable Auto Set Function
  • Includes Power Cord, (2) 10:1 Passive Probe Sets, USB Interface Cable, Easyscope Software CD and Operating Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.