TP
BISSELL COMMERCIAL

Walk Behind Sweeper, Battery-Operated, 13.2 gal. Hopper Capacity, Triple Brush

  • Item # 42PD19
  • My Part #
  • Mfr. Model # BG697
  • Catalog Page # N/A
  • UNSPSC # 47121612
Walk Behind Sweeper,  Battery-Operated,  13.2 gal. Hopper Capacity,  Triple Brush close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Large Area Sweepers


$2,343.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Walk-behind sweepers have a wide cleaning head and a high-capacity receptacle for collecting dust and bulky debris from large surface areas in schools, offices, garages, and other commercial or industrial settings. They're commonly used for cleaning driveways, sidewalks, patios, and decks. As these sweepers are pushed along, their cleaning brush rotates to pick up debris and deposit it in the detachable receptacle. The receptacle has a handle so there's no need to touch the waste when dumping it.

Carpet and floor sweepers remove dust and debris from bare floors and low-pile carpets. They have brushes or rubber blades for loosening dirt from flooring and a built-in receptacle for collecting the debris. The receptacle traps dust to keep particles and allergens from becoming airborne. Electric sweepers have a battery-powered motor to rotate their cleaning brushes. Nonelectric sweepers have a manual-powered mechanism that turns the cleaning brushes as the sweepers are pushed across the floor.

View More

Technical Specs

  • Sweeper Product Grouping Walk Behind Sweeper
  • Sweeper Power Source Battery-Operated
  • Hopper Capacity 13.2 gal.
  • Sweeping Mechanism Triple Brush
  • Body Material Polyethylene
  • Height 12"
  • Length 47"
  • Width 38"
  • Features Triple Brush System
  • Includes Battery, Lubricant Spray
  • Item Walk Behind Sweeper
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.