Skip Content

ST
BISSELL COMMERCIAL

Bagged Upright Vacuum with 12" Cleaning Path, 95 cfm, Standard Filter Type, 7.25 Amps

  • Item # 36RE63
  • My Part #
  • Mfr. Model # BG100
  • Catalog Page # N/A
  • UNSPSC # 47121602
Commercial Upright Vacuum,7.25A,13.5 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $311.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Upright Vacuum
  • Amps 7.25
  • Cleaning Path 12"
  • Filter Type Standard
  • Vacuum Bag Type Bagged
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 13.5 lb.
  • Sound Level dBA 67 dBA
  • Air Flow 95 cfm
  • Height Adjustment Manual 6-Position
  • Light No
  • Height 47"
  • Width 13"
  • Length 15"
  • Plug 3-Wire
  • Hood Height 3-1/2"
  • Handle Straight
  • Furniture Guard Yes
  • Warranty 1 yr.
  • Includes Nonstick Shakeout Dust Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.