ST
BISSELL COMMERCIAL

1/2 gal. Commercial Series Canister Vacuum, 8 Amps, Standard Filter Type

  • Item # 36RE58
  • My Part #
  • Mfr. Model # BGC2000
  • Catalog Page # 1568
  • UNSPSC # 47121602
1/2 gal. Commercial Series Canister Vacuum, 8 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bissell® Little Hercules is an ultra portable and powerful with excellent suction and a low-maintenance disposal system. This commercial canister vacuum has a 2-in-1 floor tool and 2 extension wands for hard-to-reach places, a 15-ft. power cord, and a carry handle for easy use. Also has permanent wheels for easy maneuverability.

View More

Technical Specs

  • Item Canister Vacuum
  • Amps 8
  • Voltage 120V
  • Vacuum Filter Cartridge
  • Filter Type Standard
  • Series Commercial
  • Static Pressure 93"
  • Height 11-3/4"
  • Length 19-1/2"
  • Width 11-1/2"
  • Vacuum Capacity 1/2 gal.
  • Power Cord Length 15 ft.
  • Peak HP 1.2
  • Hose Dia. 1-1/4"
  • Hose Length 5 ft.
  • Hz 60
  • Net Weight 11 lb.
  • Tank Material Plastic
  • Warranty 1 yr.
  • Sound Level dBA 84 dBA
  • Number of Motor Stages 1
  • Includes 2 In 1 Floor Tool and (2) Extension Wands
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.