Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BISON

DC Gearmotor 24VDC, Nameplate RPM: 236, Max. Torque: 55.0 in.-lb., Enclosure: TENV

  • Item# 6YJA0
  • Mfr. Model# 012-200-9011
  • Catalog Page# 100
  • UNSPSC# 20101617
DC Gearmotor 24VDC, Nameplate RPM: 236, Max. Torque: 55.0 in.-lb., Enclosure: TENV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,279.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

24VDC Brushless Gearmotors and Drives
• Gearcase: aluminum die-cast Lubrication: oil-filled Gears: hardened steel; 1st stage helical, subsequent stages spur Bearings: needle bearing on case, ball on motor Mounting: all-position Rotation: reversible Thermal protection: none Insulation: Class F UL Recognized
Sensorless-style units feature a performance-matched gearmotor and drive, with no feedback cable required. Preset torque limits protect machinery and optimize performance. Use included potentiometer, with 3-ft. control cable to control velocity, On/Off, forward/reverse, and speed sensing. Digital PWM output provides 60 pulses per revolution for motor speed feedback.

View More

Technical Specs

  • Item DC Gearmotor
  • Voltage 24VDC
  • Shaft Orientation Parallel
  • Reversible Shaft Output Yes
  • Shaft Single Output
  • Nameplate RPM 236
  • Max. Torque 55.0 in.-lb.
  • Overhung Load 240 lb.
  • Input HP 1/6
  • Gear Ratio 11:1
  • Full Load Amps 8.00
  • Insulation Class F
  • Enclosure TENV
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting All Position
  • Motor Type Brushless DC
  • Length Less Shaft 8-11/16"
  • Overall Length 10-5/16"
  • Keyway Size 3/16" Square x 1"
  • Bearings Needle Bearing On Case, Ball On Motor
  • Lubrication Oil Filled
  • Brushes Brushless
  • Finish Powder Coated Gloss Black
  • Gear Material Hardened Steel
  • Gear Type Helical and Spur
  • Gear Case Die Cast Aluminum
  • Seals Lip Type On Input And Output Shaft
  • Housing Material Die Cast Aluminum
  • Standards UL Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.