Skip Content
DG
BISON

DC Gearmotor 24VDC, Nameplate RPM: 500, Max. Torque: 25.0 in.-lb., Enclosure: TENV

  • Item # 6VEP1
  • My Part #
  • Mfr. Model # 012-200-9005
  • Catalog Page # N/A
  • UNSPSC # 20101617
DC Gearmotor,500 rpm,24V,TENV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All DC Gearmotors

Product Details

24VDC Brushless Gearmotors and Drives
• Gearcase: aluminum die-cast Lubrication: oil-filled Gears: hardened steel; 1st stage helical, subsequent stages spur Bearings: needle bearing on case, ball on motor Mounting: all-position Rotation: reversible Thermal protection: none Insulation: Class F UL Recognized
Sensorless-style units feature a performance-matched gearmotor and drive, with no feedback cable required. Preset torque limits protect machinery and optimize performance. Use included potentiometer, with 3-ft. control cable to control velocity, On/Off, forward/reverse, and speed sensing. Digital PWM output provides 60 pulses per revolution for motor speed feedback.

View More

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 24VDC
  • Max. Torque 25.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 500
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 8-11/16"
  • Reversible Shaft Output Yes
  • Overhung Load 210 lb.
  • Input HP 1/6
  • Gear Ratio 5:1
  • Full Load Amps 9.00
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Brushless DC
  • Overall Length 10-5/16"
  • Keyway Size 3/16" Square x 1"
  • Bearings Needle Bearing On Case, Ball On Motor
  • Lubrication Oil Filled
  • Brushes Brushless
  • Finish Powder Coated Gloss Black
  • Gear Material Hardened Steel
  • Gear Type Helical and Spur
  • Gear Case Die Cast Aluminum
  • Seals Lip Type On Input And Output Shaft
  • Housing Material Die Cast Aluminum
  • Standards UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None