Navigation Menu New

Access My Account, Order History, Lists and more here.

35TW13 021-730C0015 UNSPSC # 20101617

Tap image to zoom.

Roll over image to zoom.

DC Gearmotor 24VDC, Nameplate RPM: 167 RPM, Max. Torque: 118.0 in-lb, Enclosure: TENV

  • Item # 35TW13
  • Mfr. Model # 021-730C0015
  • UNSPSC # 20101617
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

PowerSTAR™ compact design delivers higher torque at improved efficiencies for packaging and light-to medium-duty conveying applications. Lightweight aluminum shell keeps unit running cool, while ground gearing provides quiet, precise, low backlash operation.

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 24V DC
  • Max. Torque 118.0 in-lb
  • Gearmotor Shaft Type Hollow
  • Gearmotor Shaft Orientation Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 167 RPM
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Reversible Shaft Output Yes
  • No Load RPM 167 RPM
  • Overhung Load 520 lb
  • Input HP 1/3
  • Gear Ratio 15:1
  • Full Load Amps 13.3 A
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Overall Length 16 13/32 in
  • Shaft Dia. (Dimension U) 1 1/4 in
  • Bearings Ball
  • Lubrication Grease
  • Brushes Externally Replaceable
  • Finish Powdered Coat
  • Gear Material Steel
  • Gear Type Hypoid
  • Gear Case Die Cast Aluminum
  • Seals Lip Type
  • Housing Material Steel
  • Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Standards cURUs

PowerSTAR™ compact design delivers higher torque at improved efficiencies for packaging and light-to medium-duty conveying applications. Lightweight aluminum shell keeps unit running cool, while ground gearing provides quiet, precise, low backlash operation.

Back to Top