Skip Content

NC
BISON

Continuous Die Cast Aluminum C-Face Speed Reducer, Single Output, 942 lb. Overhung Load

  • Item # 35FT50
  • My Part #
  • Mfr. Model # 060-881-2053FPM
  • Catalog Page # N/A
  • UNSPSC # 26111503
Speed Reducer,C-Face,Parallel,53.9:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,034.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides the power required for applications in a many different industries. Designed with a precision machined die-cast aluminum housing, this reducer can be aligned seamlessly to drive most OEM equipment. Equipped with high quality helical and spur gearing. Adapts to NEMA 56C motors, and is available as a face-mount or with a foot plate already attached for improved mounting versatility.

View More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Parallel
  • Duty Continuous
  • Input RPM 1725
  • Nominal Output RPM 33
  • Bore Dia. 5/8"
  • Frame 56C
  • Overhung Load 942 lb.
  • Nominal Ratio 53.9:1
  • Max. Input HP 0.75
  • Max. Output Torque 1100 in.-lb.
  • Output Torque @ 1/4 HP 438 in.-lb.
  • Output Torque @ 1/3 HP 584 in.-lb.
  • Output Torque @ 1/2 HP 876 in.-lb.
  • Output Torque @ 3/4 HP 1100 in.-lb.
  • Number of Stages 3
  • Rotation Reversible
  • Base Included
  • Mounting Any Position
  • Lubrication Permanent Heavy Duty Gear Oil
  • Seal Type Single Lip
  • Bearings Ball/Needle
  • Pinion Material Hardened Steel
  • Gear Type Helical/Spur
  • Gear Material Steel
  • Housing Material Die Cast Aluminum
  • Finish Gloss Black Powder Coated
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 1"
  • Output Shaft Height 3"
  • Overall Length 2.13"
  • Standards NEMA 56C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.