Navigation Menu New

Access My Account, Order History, Lists and more here.

35FT45 060-881-2029 UNSPSC # 26111503

Continuous Die Cast Aluminum C-Face Speed Reducer, Single Output, 838 lb Overhung Load

  • Item # 35FT45
  • Mfr. Model # 060-881-2029
  • UNSPSC # 26111503
  • Catalog Page # 93 93
Country of Origin USA. Country of Origin is subject to change.

Provides the power required for applications in a many different industries. Designed with a precision machined die-cast aluminum housing, this reducer can be aligned seamlessly to drive most OEM equipment. Equipped with high quality helical and spur gearing. Adapts to NEMA 56C motors, and is available as a face-mount or with a foot plate already attached for improved mounting versatility.

Tap image to zoom.

Roll over image to zoom.

Continuous Die Cast Aluminum C-Face Speed Reducer, Single Output, 838 lb Overhung Load

  • Item # 35FT45
  • Mfr. Model # 060-881-2029
  • UNSPSC # 26111503
  • Catalog Page # 93 93
Country of Origin USA. Country of Origin is subject to change.

Provides the power required for applications in a many different industries. Designed with a precision machined die-cast aluminum housing, this reducer can be aligned seamlessly to drive most OEM equipment. Equipped with high quality helical and spur gearing. Adapts to NEMA 56C motors, and is available as a face-mount or with a foot plate already attached for improved mounting versatility.

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Parallel
  • Duty Continuous
  • Input RPM 1,725
  • Nominal Output RPM 60
  • Bore Dia. 5/8 in
  • Frame 56C
  • Overhung Load 838 lb
  • Nominal Ratio 27.8:1
  • Max. Input HP 1 hp
  • Max. Output Torque 1,137 in-lb
  • Output Torque @ 1/4 HP 226 in-lb
  • Output Torque @ 1/3 HP 301 in-lb
  • Output Torque @ 1/2 HP 452 in-lb
  • Output Torque @ 3/4 HP 678 in-lb
  • Output Torque @ 1 HP 904 in-lb
  • Number of Stages 3
  • Rotation Reversible
  • Base Optional
  • Mounting Any Position
  • Lubrication Permanent Heavy Duty Gear Oil
  • Seal Type Single Lip
  • Bearings Ball/Needle
  • Pinion Material Hardened Steel
  • Gear Type Helical/Spur
  • Gear Material Steel
  • Housing Material Die Cast Aluminum
  • Finish Gloss Black Powder Coated
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 1 in
  • Output Shaft Height 4 13/16 in
  • Overall Length 2.13 in
  • Standards NEMA 56C

Provides the power required for applications in a many different industries. Designed with a precision machined die-cast aluminum housing, this reducer can be aligned seamlessly to drive most OEM equipment. Equipped with high quality helical and spur gearing. Adapts to NEMA 56C motors, and is available as a face-mount or with a foot plate already attached for improved mounting versatility.

Back to Top