Navigation Menu New

Access My Account, Order History, Lists and more here.

35FT41 060-881-2012 UNSPSC # 26111503

Continuous Die Cast Aluminum C-Face Speed Reducer, Single Output, 573 lb Overhung Load

  • Item # 35FT41
  • Mfr. Model # 060-881-2012
  • UNSPSC # 26111503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Provides the power required for applications in a many different industries. Designed with a precision machined die-cast aluminum housing, this reducer can be aligned seamlessly to drive most OEM equipment. Equipped with high quality helical and spur gearing. Adapts to NEMA 56C motors, and is available as a face-mount or with a foot plate already attached for improved mounting versatility.

Tap image to zoom.

Roll over image to zoom.

Continuous Die Cast Aluminum C-Face Speed Reducer, Single Output, 573 lb Overhung Load

  • Item # 35FT41
  • Mfr. Model # 060-881-2012
  • UNSPSC # 26111503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Provides the power required for applications in a many different industries. Designed with a precision machined die-cast aluminum housing, this reducer can be aligned seamlessly to drive most OEM equipment. Equipped with high quality helical and spur gearing. Adapts to NEMA 56C motors, and is available as a face-mount or with a foot plate already attached for improved mounting versatility.

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Parallel
  • Duty Continuous
  • Input RPM 1,725
  • Nominal Output RPM 146
  • Bore Dia. 5/8 in
  • Frame 56C
  • Overhung Load 573 lb
  • Nominal Ratio 11.8:1
  • Max. Input HP 1.5 hp
  • Max. Output Torque 692 in-lb
  • Output Torque @ 1/4 HP 100 in-lb
  • Output Torque @ 1/3 HP 133 in-lb
  • Output Torque @ 1/2 HP 199 in-lb
  • Output Torque @ 3/4 HP 299 in-lb
  • Output Torque @ 1 HP 399 in-lb
  • Output Torque @ 1.5 HP 598 in-lb
  • Number of Stages 2
  • Rotation Reversible
  • Base Optional
  • Mounting Any Position
  • Lubrication Permanent Heavy Duty Gear Oil
  • Seal Type Single Lip
  • Bearings Ball/Needle
  • Pinion Material Hardened Steel
  • Gear Type Helical/Spur
  • Gear Material Steel
  • Housing Material Die Cast Aluminum
  • Finish Gloss Black Powder Coated
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 1 in
  • Output Shaft Height 4 13/16 in
  • Overall Length 2.13 in
  • Standards NEMA 56C

Provides the power required for applications in a many different industries. Designed with a precision machined die-cast aluminum housing, this reducer can be aligned seamlessly to drive most OEM equipment. Equipped with high quality helical and spur gearing. Adapts to NEMA 56C motors, and is available as a face-mount or with a foot plate already attached for improved mounting versatility.

Back to Top