Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BISON

AC Gearmotor 230 Nameplate RPM 345 Max. Torque 16.0 in.-lb. Enclosure TENV

  • Item# 5KNK1
  • Mfr. Model# 017-260-0005
  • Catalog Page# 108
  • UNSPSC# 20101617
AC Gearmotor 230 Nameplate RPM 345 Max. Torque 16.0 in.-lb. Enclosure TENV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,518.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Voltage 230
  • Phase 3
  • Shaft Orientation Parallel
  • Reversible Shaft Output Yes
  • Shaft Single
  • Nameplate RPM 345
  • RPM @ 50 Hz 233
  • No Load RPM 378
  • Max. Torque 16.0 in.-lb.
  • Starting Torque 100 in.-lb.
  • Overhung Load 240 lb.
  • Input HP 1/8
  • Gear Ratio 5:1
  • Full Load Amps 0.5
  • Insulation Class F
  • Enclosure TENV
  • Thermal Protection No
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting All Position
  • Motor Type 3-Phase
  • Length Less Shaft 223.0mm
  • Keyway Size 6mmSQ X 25mm
  • Bearings Sealed Ball
  • Lubrication Food-Grade Grease
  • Finish Unpainted
  • Housing 304 Stainless Steel
  • Gear Case Material 304 Stainless Steel
  • Gears Steel
  • Seals Triple Lip Cartridge Seal With Stainless Slinger
  • Application Washdown
  • Standards UL Listed
  • Includes 2 Meter Straight Connector Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.