Skip Content

NH
BISON

AC Gearmotor 230 Nameplate RPM 91 Max. Torque 70.0 in.-lb. Enclosure TENV

  • Item # 5KNK3
  • My Part #
  • Mfr. Model # 017-260-0019
  • Catalog Page # N/A
  • UNSPSC # 20101617
AC Gearmotor,91 rpm,TENV,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,215.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 230VAC
  • Gearmotor Phase 3
  • Max. Torque 70.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 91
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 223.0mm
  • Hz 60
  • Reversible Shaft Output Yes
  • RPM @ 50 Hz 61
  • No Load RPM 98
  • Starting Torque 398 in.-lb.
  • Overhung Load 300 lb.
  • Input HP 1/8
  • Gear Ratio 19:1
  • Full Load Amps 0.5
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Overall Length 263.2mm
  • Shaft Dia. (Dimension U) 20mm
  • Shaft Length (Dimension V) 40mm
  • Keyway Size 6mm Square x 25mm
  • Bearings Sealed Ball
  • Lubrication Food-Grade Grease
  • Finish Unpainted
  • Housing 304 Stainless Steel
  • Gear Case Material 304 Stainless Steel
  • Gears Steel
  • Gear Material Steel
  • Seals Triple Lip Cartridge Seal With Stainless Slinger
  • Application Washdown
  • Standards UL Listed/CuRus/ROHS
  • Includes 2m Straight Connector Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.