Navigation Menu New

Access My Account, Order History, Lists and more here.

46E538 027-730G0010 UNSPSC # 20101617

Tap image to zoom.

Roll over image to zoom.

AC Gearmotor 230 Nameplate RPM 168.6 RPM Max. Torque 95.0 in-lb Enclosure TEFC

  • Item # 46E538
  • Mfr. Model # 027-730G0010
  • UNSPSC # 20101617
  • Catalog Page # 80 80
Country of Origin USA. Country of Origin is subject to change.

The BISON PowerSTAR® AC gearmotor delivers higher torque at improved efficiencies for packaging and light- to medium-duty conveying applications. Lightweight aluminum shell keeps unit running cool, while ground gearing provides quiet, precise, low-backlash operation. Compact profile and mounting is dimensionally interchangeable with Brother F3 series and many European gearmotors. 730 Series.

• Lubrication: extreme-pressure grease
• Gears: hardened steel; 1st stage hypoid AGMA Class 10, subsequent stages are helical AGMA Class 9
• 6-90 Hz for 230VAC
• Mounting: all-position
• Rotation: reversibleIP-54 rating

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 230V AC
  • Gearmotor Phase 3
  • Max. Torque 95.0 in-lb
  • Gearmotor Shaft Type Hollow
  • Gearmotor Shaft Orientation Right Angle
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 168.6 RPM
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 16 1/8 in
  • Hz 60/50 Hz
  • Reversible Shaft Output Yes
  • No Load RPM 172.5 RPM
  • Overhung Load 465 lb
  • Input HP 1/3 hp
  • Gear Ratio 10:1
  • Full Load Amps 1.70
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Capacitor Required None
  • Overall Length 14.34 in
  • Shaft Dia. (Dimension U) 1 1/4 in
  • Keyway Size Type 1/4 sq in x 1/4 in
  • Bearings Ball
  • Lubrication PowerSTAR EP
  • Finish Painted
  • Housing Die Cast Aluminum
  • Gear Case Material Die Cast Aluminum
  • Gears Steel
  • Gear Material Steel
  • Seals Double Lip Output
  • Standards UL Recognized, C-UL Recognized, CE Certified

The BISON PowerSTAR® AC gearmotor delivers higher torque at improved efficiencies for packaging and light- to medium-duty conveying applications. Lightweight aluminum shell keeps unit running cool, while ground gearing provides quiet, precise, low-backlash operation. Compact profile and mounting is dimensionally interchangeable with Brother F3 series and many European gearmotors. 730 Series.

• Lubrication: extreme-pressure grease
• Gears: hardened steel; 1st stage hypoid AGMA Class 10, subsequent stages are helical AGMA Class 9
• 6-90 Hz for 230VAC
• Mounting: all-position
• Rotation: reversibleIP-54 rating

Back to Top