Skip Content

TP
BISON

AC Gearmotor 230 Nameplate RPM 112.4 Max. Torque 90.0 in.-lb. Enclosure TEFC

  • Item # 41C234
  • My Part #
  • Mfr. Model # 027-725G0015
  • Catalog Page # 81
  • UNSPSC # 20101617
Hypoid Gearmotor,112.4 rpm,TEFC,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $718.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BISON PowerSTAR® AC gearmotor delivers higher torque at improved efficiencies for packaging and light- to medium-duty conveying applications. Lightweight aluminum shell keeps unit running cool, while ground gearing provides quiet, precise, low-backlash operation. Compact profile and mounting is dimensionally interchangeable with Brother F3 series and many European gearmotors. 725 Series.

• Lubrication: extreme-pressure grease
• Gears: hardened steel; 1st stage hypoid AGMA Class 10, subsequent stages are helical AGMA Class 9
• 6-90 Hz for 230VAC
• Mounting: all-position
• Rotation: reversibleIP-54 rating

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 230VAC
  • Gearmotor Phase 3
  • Max. Torque 90.0 in.-lb.
  • Gearmotor Shaft Type Hollow
  • Gearmotor Shaft Orientation Right Angle
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 112.4
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 13-7/16"
  • Hz 60/50
  • Reversible Shaft Output Yes
  • No Load RPM 112
  • Overhung Load 400 lb.
  • Input HP 1/5
  • Gear Ratio 15:1
  • Full Load Amps 1.1
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Capacitor Required None
  • Overall Length 13.62"
  • Shaft Dia. (Dimension U) 1"
  • Keyway Size 1/4" Square x 1"
  • Bearings Ball
  • Lubrication PowerSTAR EP for Extended Life
  • Finish Gearbox Powder Coated Paint, Motor Anodized
  • Housing Die Cast Aluminum
  • Gear Case Material Die Cast Aluminum
  • Gears Hardened Steel
  • Gear Material Hardened Steel
  • Seals Double Lip
  • Application Industrial, Conveyor, Chip Auger, Packaging, Light Industry
  • Standards CE/CSA/cRUus/ROHS
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.