Skip Content
TP
BISHOP-WISECARVER

Carriage Assembly,SW Series,1146 ft-lb

  • Item # 36FX70
  • My Part #
  • Mfr. Model # UT3WPAXS
  • Catalog Page # N/A
  • UNSPSC # 23153030
Carriage Assembly,SW Series,1146 ft-lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $309.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.006 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Guide Carriage Assembly
  • Type SW Series
  • Size 3
  • Carriage Height 37.3mm
  • Carriage Width 55mm
  • Carriage Length 201.3mm
  • Carriage Hole Size (mm) M10 x 1.5
  • Slide Height (mm) 50
  • Slide Width (mm) 58
  • Slide Hole Size (mm) 14.3 x 5
  • Max. Load Axial 1146 Lbf.
  • Max. Load Radial 2653 Lbf.
  • Max. Speed (In/Sec) 0.0055
  • Max. Speed (m/Sec) 5.5
  • Temp. Range (F) -67 to 212
  • Temp. Range (C) -55 to 100
  • Carriage Type Vee
  • Carriage Material Aluminum
  • Carriage Finish Clear Anodized
  • Roller Type Vee
  • Roller Material 52100 Steel
  • Roller Finish Ground
  • For Use With SW Series Vee Channel
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.