TP
BISHOP-WISECARVER

Carriage Assembly, SW Series, 331 ft-lb

  • Item # 36FX67
  • My Part #
  • Mfr. Model # UT2WPAXS
  • Catalog Page # N/A
  • UNSPSC # 23153030
Carriage Assembly, SW Series, 331 ft-lb close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Linear Motion~Linear Guide Carriages and Slides


$234.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.705 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Linear Guide Carriage Assembly
  • Type SW Series
  • Size 2
  • Carriage Height 27.7mm
  • Carriage Width 38mm
  • Carriage Length 144.2mm
  • Carriage Hole Size (mm) M8 x 1.25
  • Slide Height (mm) 35
  • Slide Width (mm) 40
  • Slide Hole Size (mm) 14.3 x 3
  • Max. Load Axial 331 Lbf.
  • Max. Load Radial 1191 Lbf.
  • Max. Speed (In/Sec) 0.0055
  • Max. Speed (m/Sec) 5.5
  • Temp. Range (F) -67 to 212
  • Temp. Range (C) -55 to 100
  • Carriage Type Vee
  • Carriage Material Aluminum
  • Carriage Finish Clear Anodized
  • Roller Type Vee
  • Roller Material 52100 Steel
  • Roller Finish Ground
  • For Use With SW Series Vee Channel
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms