C3
BISHOP-WISECARVER

2.3600" Roller Dia. V-Groove Yoke High Temperature Guide Wheel

  • Item # 4YRG7
  • My Part #
  • Mfr. Model # W4SS227
  • Catalog Page # N/A
  • UNSPSC # 23153030
2.3600" Roller Dia. V-Groove Yoke High Temperature Guide Wheel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Cam Followers and Track Rollers


$226.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.63 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This high-temperature DualVee® wheel is ideal for dirty and severe environments with extreme temperatures ranging from -22° to 500°F. It contains permanently lubricated, double-row angular contact ball bearings. It also features 440C stainless steel construction with shield and 304 stainless steel retainers. Bushings available separately.

View More

Technical Specs

  • Item High Temperature Guide Wheel
  • Track Roller Item High Temperature Guide Wheel
  • Roller Style Yoke
  • Size 4
  • Bore Dia. 15mm
  • Roller Shape V-Groove
  • Roller Dia. 2.36"
  • Roller Width 0.75"
  • Max. Load Axial (Lb.) 747
  • Max. Load Radial (Lb.) 1810
  • Roller Material 440C Stainless Steel
  • Number of Bearings 1
  • Bearing Type Ball
  • Bearing Material 440C Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products