C3
BISHOP-WISECARVER

1.8030" Roller Dia. V-Groove Stud Guide Wheel;Plain Face Design

  • Item # 35FV74
  • My Part #
  • Mfr. Model # SWSE3XA
  • Catalog Page # N/A
  • UNSPSC # 31171505
1.8030" Roller Dia. V-Groove Stud Guide Wheel;Plain Face Design close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Cam Followers and Track Rollers


$56.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed for dirty and severe environments. Contain permanently lubricated double-row angular contact ball bearings. 1-pc. stud incorporated design offers lower profile and greater rigidity. 52100 carbon steel construction with nylon retainer. Adjustment wrenches sold separately.

View More

Technical Specs

  • Item Guide Wheel
  • Track Roller Item Guide Wheel
  • Roller Style Stud
  • Face Design Plain
  • Size 3
  • Bore Dia. 0.4724"
  • Roller Shape V-Groove
  • Roller Dia. 1.803"
  • Roller Width 0.625"
  • Stud Type Eccentric
  • Stud Dia. 0.422"
  • Stud Length 0.425"
  • Stud Offset 0.059
  • Thread Size M10x1.5
  • Thread Length (In.) 0.425
  • Thread Length (mm) 10.8
  • Pilot Dia. (In.) 0.5025
  • Pilot Hole Depth (In.) 0.271
  • Max. Load Axial (Lb.) 382
  • Max. Load Radial (Lb.) 1326
  • Roller Material 52100 Carbon Steel
  • Number of Bearings 1
  • Bearing Type Double Row Ball
  • Bearing Material 52100 Carbon Steel
  • Stud Material 303 Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms