Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BISHAMON INDUSTRIES CORP.

Gas Cylinder Stand w/Rollers, 1 Cylinder Capacity, 3" Height, 4 to 12" Width

  • Item# 3YUD9
  • Mfr. Model# TK-A1
  • Catalog Page# N/A
  • UNSPSC# 24101504
Gas Cylinder Stand w/Rollers, 1 Cylinder Capacity, 3" Height, 4 to 12" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cylinder Stands

Technical Specs

  • Item Gas Cylinder Stand w/Rollers
  • Height 3"
  • Width 4 to 12"
  • Depth 4 To 12"
  • Cylinder Capacity 1
  • Material Steel
  • Includes Steel Cinch Buckles, (2) Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms