Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BIRD-X

Electronic Deer Repeller, Covers 4000 sq. ft.

  • Item# 5PTV1
  • Mfr. Model# DG
  • Catalog Page# 1285
  • UNSPSC# 10191701
Electronic Deer Repeller, Covers 4000 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $89.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a built-in infrared motion sensor with adjustable frequency, this electronic repellent offers continuous or motion-detection operation. A snap-on raincover is included.

View More

Technical Specs

  • Item Electronic Deer Repeller
  • Coverage 4000 sq. ft.
  • Application Mount in area to be treated. Approx 3-5ft off of the ground
  • Signal Output Ultrasonic
  • Overall Height 12"
  • Overall Length 0.58 ft.
  • Overall Width 5"
  • Material Weatherproof Polycarbonate Encasement
  • Standards CE MARKED
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.