Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BIRD-X

3 5 kHz Electronic Bird Repeller

  • Item# 9WF24
  • Mfr. Model# BXP-PRO1-220
  • Catalog Page# N/A
  • UNSPSC# 10191507
3 5 kHz Electronic Bird Repeller close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $331.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Bird Repeller
  • Frequency Range 3-5 kHz
  • Signal Output 105-110dB at 1m,
  • Overall Height 9"
  • Overall Length 4"
  • Overall Width 6"
  • Voltage 220V
  • For Use With Pigeons, Starlings, Sparrows, Gulls and Woodpeckers, European Outlets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


3 5 kHz Electronic Bird Repeller is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from BEWARE. This bird repeller came with some kind of European 2 pronged AC adapter not compatible with any type of recepticle that exist in the United States. DO NOT BUY!
Date published: 2014-09-08
  • y_2017, m_4, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_9WF24, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.