Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BIRD-X

15000-25000 Hz (Adjustable), Covers 900 sq. ft.

  • Item# 34Z719
  • Mfr. Model# BG
  • Catalog Page# 1286
  • UNSPSC# 10191507
15000-25000 Hz (Adjustable), Covers 900 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This weatherproof unit offers continuous or motion-sensor operation. The adjustable-frequency sonic and ultrasonic sound keeps birds away from balconies, decks, patios, terraces, and other outdoor areas. A mounting kit is included.

View More

Technical Specs

  • Coverage 900 sq. ft.
  • Frequency Range 15000-25000 Hz (Adjustable)
  • Signal Output 90dB @ 1m
  • Overall Height 6-3/4
  • Overall Length 5-1/4
  • Overall Width 3-1/2
  • Voltage 120vAC or 4 X 1.5v (C) Batteries
  • Amps Less Than200mA
  • Watts 0.5
  • Cord Length 50ft
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.