Skip Content

ST
BIRD-X

Visual Bird Repellers, Weight: 2 lb., Used For Bird Control

  • Item # 45LW37
  • My Part #
  • Mfr. Model # FALCON
  • Catalog Page # 1019
  • UNSPSC # 10191507
Visual Bird Repellers, Falcon Decoy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bird-X Falcon Decoy is a life-size, realistically-painted falcon in hunting posture that scare away birds such as pigeons and gulls. Covers up to 6,000 sq. ft. Plastic decoy is ideal for patios, decks, pools, ponds, gardens, trees, fences, ledges, and chimneys. Place on flat surface. Bottom has a plug that can be removed to fill with sand to weigh down base, if needed.

View More

Technical Specs

  • Item Visual Bird Repellers
  • Used For Bird Control
  • Weight 2 lb.
  • Overall Length 7"
  • Overall Width 7"
  • Overall Height 16"
  • Color Multicolor
  • Coverage 6,000 sq.ft.
  • Material Plastic
  • For Use On Chimneys,Decks,Fences,Gardens,Gulls,Ledges,Patios,Pigeons,Ponds,Pools,Small Pest Birds,Trees
  • Application Method Place On Flat Surface, Bottom Has A Plug That Can Be Removed to Fill with Sand to Weigh Down Base of Decoy
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Visual Bird Repellers, Weight: 2 lb., Used For Bird Control is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from We had a couple of swallows that would sleep in our entry way at night. It was no big deal at first but then all of a sudden there were 6. We were coming home to poo all in our entry way, windows, and door. I bought one of these and once I had mounted it was close to sunset when the birds would make there way over to our entry way to sleep for the night. At first sight they freaked out and flew away. They came back several times that first night only to fly out again. It has only been 3 days but the birds have not come back. I may have to move it around just in case they realize it is a fake.
Date published: 2016-07-21
  • y_2018, m_4, d_22, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45LW37, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.