Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BIRD-X

Animal Repellent, Used For Animal Control

  • Item # 9EYK2
  • My Part #
  • Mfr. Model # GS
  • Catalog Page # 1019
  • UNSPSC # 10191701
Animal Repellent, Used For Animal Control close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wildlife Control

Technical Specs

  • Item Animal Repellent
  • Used For Animal Control
  • Overall Length 9-1/2"
  • Overall Width 4"
  • Overall Height 9.5"
  • Material Polypropylene
  • Coverage 50 to 60 ft.
  • For Use On 5PTU7,5PTU8
  • Application Method Stake in Areas to be Treated for Pests Approx 50 to 60 ft. Apart
  • Weight 2 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products