Skip Content

ST
BIRD-X

20,000 Hz Electronic Bird Repeller, Covers 6500 sq. ft.

  • Item # 3NZD2
  • My Part #
  • Mfr. Model # QB4+S
  • Catalog Page # 1061
  • UNSPSC # 10191507
Bird Repeller,Ultrasonic,6500 Sq Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $737.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Quad Blaster bird repeller emits ultrasonic sound waves and a red strobe light to drive birds and bats out of any enclosed or semi-enclosed areas. For indoor use only.

View More

Technical Specs

  • Item Electronic Bird Repeller
  • Coverage 6500 sq. ft.
  • Frequency Range 20,000 Hz
  • Signal Output Ultrasonic, 112dB
  • Overall Height 4"
  • Overall Length 12"
  • Overall Width 12"
  • Material Base Metal/Strobe Plastic
  • Voltage 115VAC
  • Amps 1 AC
  • Watts 10
  • Cord Length Base 50 ft./Strobe 16 ft.
  • Standards CE and UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.