Skip Content

ST
BIRD-X

15,000 to 25,000 Hz Electronic Bird Repeller, Covers 3600 sq. ft.

  • Item # 1DGW6
  • My Part #
  • Mfr. Model # USX
  • Catalog Page # 1020
  • UNSPSC # 10191507
Bird Repeller,Electronic,102dB,20W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $693.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ultrason X bird repeller emits ultrasonic sounds to get rid of birds, bats, rodents, and more. Weatherproof. For indoor or outdoor use. 102dB.

View More

Technical Specs

  • Item Electronic Bird Repeller
  • Coverage 3600 sq. ft.
  • Frequency Range 15,000 to 25,000 Hz
  • Signal Output 102dB
  • Overall Height 9"
  • Overall Length 5"
  • Overall Width 9"
  • Voltage 110VAC
  • Watts 20
  • Standards UL Listed
  • Includes AC Adapter and 4 Speakers with 100 Ft Cable
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.