Skip Content

C3
BIRD BARRIER

Rodent Station,Bait Box,4-1/2 in. H

  • Item # 45KA02
  • My Part #
  • Mfr. Model # RC-RP25
  • Catalog Page # 1018
  • UNSPSC # 10191701
Rodent Station,Bait Box,4-1/2 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High profile bait station with magnets allow you to attach bait station directly to the undersides of food service equipment, dumpsters, trash cans, fences, and metal doors. Features powerful magnets that hold the bait station securely to horizontal surfaces.

View More

Technical Specs

  • Item Rodent Station
  • Disposable No
  • Used For Rodents Control
  • Trap Style Bait Box
  • Overall Length 13-1/2"
  • Overall Width 8-3/4"
  • Overall Height 4-1/2"
  • Color Black
  • Material Plastic
  • Capacity 1 Mice or Rat
  • Weight 2 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Rodent Station,Bait Box,4-1/2 in. H is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I bought some smaller ones at hardware store but the bait box was not the largest. Bought this rat station because it was the largest I could find.. This is a box without any rodenticide. This is a box made of plastic. The magnet can be replaced by a couple of screws.
Date published: 2017-09-29
  • y_2018, m_6, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45KA02, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.