Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BIOSYSTEMS

Single Gas Detector, Chlorine

  • Item# 5ENT1
  • Mfr. Model# 54-45-18
  • Catalog Page# N/A
  • UNSPSC# 46171613
Single Gas Detector, Chlorine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Single-Gas Detectors

Product Details

ToxiPro® Single-Gas Detectors
• 100+dB audible alarm IP66/IP67 rating for water ingress
Reusable detectors with LCD and 3 visual alarm windows. Display real-time, peak, STEL, and TWA readings. Record start time, end time, duration, peak, and average readings with 20-incident event logger. Include calibration adapter and hose. Lithium battery lasts 9000 hr.

View More

Technical Specs

  • Item Single Gas Detector
  • Gas Type Cl2
  • Detects Chlorine
  • Sensor Range 0 to 20 ppm
  • Resolution 0.1 ppm
  • Operating Temp. Range -20 to 120 Degrees F, -30 to 50 Degrees C
  • Alarm Setting Adjustable
  • Alarm Type Audible and Visual
  • Battery Type Lithium
  • Battery Life 12 mo.
  • Display Backlit LCD
  • Interchangeable Sensors No
  • Height 3.3"
  • Width 2.2"
  • Depth 1.2"
  • Standards c-UL-us Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class II, Div 1, Group E,F,G, ATEX (DEMKO) EEx ia IIC T4, IECEx Ex ia IIC T4
  • Features Single Button, Replaceable Battery, Sensor, IP65/IP67, Dust and Water Ingress
  • Includes Calibration Adapter, Hose, Operators Guide, Quick Reference Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None