Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BIOSYSTEMS

Single Gas Detector, Hydrogen Sulfide

  • Item# 4EE86
  • Mfr. Model# 54-45-02V
  • Catalog Page# N/A
  • UNSPSC# 46171613
Single Gas Detector, Hydrogen Sulfide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Single-Gas Detectors

Technical Specs

  • Item Single Gas Detector
  • Gas Type H2S
  • Detects Hydrogen Sulfide
  • Sensor Range 0 to 200 ppm
  • Resolution 1 ppm
  • Operating Temp. Range -40 to 140 Degrees F, -40 to 60 Degrees C
  • Alarm Setting Low 10 ppm, High 15 ppm
  • Alarm Type Audible, Visual and Vibrating
  • Battery Type Lithium
  • Battery Life 9000 hr.
  • Display Backlit LCD
  • Interchangeable Sensors No
  • Height 3.3"
  • Width 2.2"
  • Depth 1.2"
  • Standards c-UL-us Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class II, Div 1, Group E,F,G, ATEX (DEMKO) EEx ia IIC T4, IECEx Ex ia IIC T4
  • Features Single Button, Replaceable Battery, Sensor, IP65/IP67, Dust and Water Ingress
  • Includes Calibration Adapter, Hose, Operators Guide, Quick Reference Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None