Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BIOSYSTEMS

Multi-Gas Detector,5 Gas,-4 to 122F,LCD

  • Item # 9DED7
  • My Part #
  • Mfr. Model # 54-53-A01025280ND
  • Catalog Page # N/A
  • UNSPSC # 46171613
Multi-Gas Detector,5 Gas,-4 to 122F,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,442.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Gas Detector, 5 Gas
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Photoionization Detector
  • Gas Type O2, CO, H2S, PID, LEL
  • Sensor Range O2 0 to 30%, CO 0 to 999 ppm, H2S 0 to 200 ppm, VOC 0 to 2000 ppm, LEL 0 to 100%
  • Resolution O2 0.1%, CO 1 ppm, H2S 1 ppm, PID 1 ppm, LEL 1%
  • PID Ionization Energy Level 10.6 eV
  • Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm Setting All Alarms Adjustable, Low O2 19.5%, High O2 23.5%, CO 35 ppm Warning, 100 ppm Danger, H2S 10 ppm Warning, 20 ppm Danger, LEL 10% Warning, 20 % Danger, VOC Varies by Gas Type
  • Alarm Type Audible, Visual
  • Battery Type Lithium-Ion
  • Battery Life 15-1/2 hr.
  • Display LCD
  • Standards SGS USTC Class 1 Division 1 Groups, A, B, C, D Temp code T3C (Approved to UL-913), SGS/USTC Class II, Division 1, Groups E,F,G, ATEX (DEMKO) Ex d ia llC 170C (T3), IECEx Ex d ia llC 170C, CSA Class l Division l Groups A, B, C, D Temp Code T3C, NEPSI (Chinese) Approval Ex d ia llC 170C (T3)
  • Features One Button Calibration, IP65 Dust And Water Resistance, Datalogging And Event Logging
  • Height 6-3/4"
  • Width 3-1/4"
  • Depth 2-1/2"
  • Includes 10 ft. Of Tubing, Sample Probe And Replacement Filters, Alkaline Battery Pack With (3) AA Batteries, Belt Clip, Reference Manual, Laminated Quick Reference Card, Training CD-ROM, Calibration Adapter(s)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.