DG
BIOREM-2000

Spill Kit/Station, Oil-Based Liquids, 10 gal.

  • Item # 39R471
  • My Part #
  • Mfr. Model # 8809-015
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Oil-Based Liquids, 10 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 10 gal.
  • Container Capacity 2 gal.
  • Height 22"
  • Width 16"
  • Length 16"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant Yes
  • Portable Yes
  • Number of Components 7
  • Color Blue
  • Includes 2-1 gallons of BioRem-2000 Surface Cleaner, (4) 40" socks, I foam dispenser
  • Item Fuel Spill Control Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.