Navigation Menu New

Access My Account, Order History, Lists and more here.

53XX10 GK2000U UNSPSC # 40101502

Tap image to zoom.

Roll over image to zoom.

HEPA Negative Air Machine, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V, 15 A Amps

  • Item # 53XX10
  • Mfr. Model # GK2000U
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item HEPA Negative Air Machine
  • Motor 2 Speed Thermally Protected
  • HP 2 hp
  • Voltage 115 V
  • Amps 15 A
  • Height 31 in
  • Length 26 in
  • Width 31 in
  • Air Flow with HEPA Filter 1000 to 2000 cfm
  • Air Flow without HEPA Filter 2,700 cfm
  • Filtration HEPA
  • Main Filter Size 24 in x 24 in x 11-1/2 in
  • Prefilter Size 24 in x 24 in x 4 in
  • Prefilter Type Pleated
  • Discharge Dia. 12 in
  • Air Inlet 12 in
  • Decibels 75
  • Vacuum Gauge Yes
  • Construction Polyethylene
  • Net Weight 152 lb
  • Includes HEPA Filter, Prefilter, Pad Filter
Back to Top