WG
BIOFIT

Black Polyurethane Task Chair 12-1/2" Back Height, Arm Style: No Arm

  • Item # 39EP22
  • My Part #
  • Mfr. Model # UUS-L-RC-06
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Polyurethane Task Chair 12-1/2" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $388.00 / each

Web Price $388.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Nominal Seat Height Range 16" to 21"
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16"
  • Seat Height Max. 21"
  • Back Height 12-1/2"
  • Arm Style No Arm
  • Caster Type Dual Wheel
  • Seat Width 18-1/2"
  • Seat Depth 17"
  • Back Width 16-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Back Color Black
  • Seat Tilt Backward 3.5 Degrees
  • Seat Tilt Forward 0 Degrees
  • Back Tilt Forward Yes
  • Back Tilt Backward Yes
  • Base Style 5-Star
  • Base Material Tubular Steel
  • Base Color Silver
  • Standards ANSI/BIFMA
  • Includes Casters
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.