DG
BIOFIT

Sit/Stand Stool with 25" to 35" Seat Height Range and 300 lb. Weight Capacity, Black

  • Item # 39EP24
  • My Part #
  • Mfr. Model # GX150
  • Catalog Page # N/A
  • UNSPSC # 56112106
Sit/Stand Stool with 25" to 35" Seat Height Range and 300 lb. Weight Capacity, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sit/Stand Stool
  • Backrest Yes
  • Weight Capacity 300 lb.
  • Seat Width 13"
  • Seat Depth 13"
  • Seat Height Range 25" to 35"
  • Overall Height 38"
  • Color Black
  • Seat Material Polyurethane
  • Base Material Steel
  • Number of Casters 0
  • Features Trumpet Base
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms