Skip Content

TP
BIOFIT

Polypropylene Ergonomic Chair with 18" to 25" Seat Height Range and 300 lb. Weight Capacity, Navy

  • Item # 35Z952
  • My Part #
  • Mfr. Model # GGC-M-R-ATF-NAVY
  • Catalog Page # N/A
  • UNSPSC # 56101504
Ergonomic Chair,Navy,Poly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $566.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ergonomic Chair
  • Weight Capacity 300 lb.
  • Material Polypropylene
  • Seat Height Range 18" to 25"
  • Color Navy
  • Cushion 3"
  • Seat Width 17-1/2"
  • Seat Depth 15-1/2"
  • Seat Tilt Backward Fixed incline 6 degrees
  • Seat Tilt Forward N
  • Back Height 10-3/4"
  • Back Width 16"
  • Base Cast Aluminum
  • Back Tilt Backward Y
  • Back Tilt Forward Y
  • For Workbench Ht. 30 to 37"
  • Foot Support Y
  • Assembled No
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.