Skip Content

C3
BIOFIT

Black Polypropylene Task Chair 10-3/4" Back Height, Arm Style: No Arms

  • Item # 20Y830
  • My Part #
  • Mfr. Model # GGS-M-RC-BLK
  • Catalog Page # N/A
  • Catalog Group # G4021
  • UNSPSC # 56101504
Task Chair,Poly,Black,19" to 26" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $360.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style No Arms
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Polypropylene
  • Nominal Seat Height Range 19" to 26"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 26"
  • Back Height 10-3/4"
  • Arm Style No Arms
  • Caster Type Hard Floor
  • Overall Height 45"
  • Overall Width 17-1/2"
  • Overall Depth 15-1/2"
  • Seat Width 17-1/2"
  • Seat Depth 15-1/2"
  • Back Width 16"
  • Number of Casters 5
  • Number of Glides 0
  • Seat Tilt Backward 3.5 Degrees
  • Seat Tilt Forward 0 Degrees
  • Back Tilt Forward 11 Degrees
  • Back Tilt Backward 15 Degrees
  • Base Style 5-Star
  • Base Material Tubular Steel
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.