Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
BIOFIBER

Biofiber Dusting Sheet, Length 24", Width 8", 100 PK

  • Item# 5NJK2
  • Mfr. Model# BF100
  • Catalog Page# N/A
  • UNSPSC# 47121801
Biofiber Dusting Sheet, Length 24", Width 8", 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dust Mops

Technical Specs

  • Item Dusting Sheet
  • Material Biofiber
  • Color Blue
  • Length 24"
  • Depth 8"
  • Antimicrobial No
  • End Type Cut
  • Color Coding System No
  • For Use With 60" L Poplar Dust Mop Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms