Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BIO-CIRCLE

Anti-Spatter Kit, 4 6TVZ5,2 6TVZ4

  • Item# 6TVZ6
  • Mfr. Model# 57D110K
  • Catalog Page# N/A
  • UNSPSC# 23171501
Anti-Spatter Kit,4 6TVZ5,2 6TVZ4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,429.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anti-Spatter Kit
  • Container Type Cardboard Box With Plastic Bag In Box And Two Resusable Aerosol Canister
  • Series AF-WELD
  • Container Size 20L
  • Material Plastic Bag And Aluminum Aerosol Container
  • Temp. Range N/A
  • Application Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding
  • Includes AF-WELD Start-up kit with four 6TVZ5 and two 6TVZ4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.